FESTO 532864 FILTER COMBINATION LFMBA-1/4-D-MINI-DA
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1/4-D-MINI-DA
Rubix:115A1055
Manufacturer :532864
EAN:4052568166007

Documents
Product details : FESTO 532864 FILTER COMBINATION LFMBA-1/4-D-MINI-DA
Fine Filter combination LFMBA-1/4-D-MINI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 745 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 393.23 excl. VAT
/ Each
£ 471.88 incl. VAT
- Delivery usually within ( 8 ) days