FESTO 162664 FILTER COMBINATION LFMBA-3/4-D-MAXI
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-3/4-D-MAXI
Rubix:114A1062
Manufacturer :162664
EAN:4052568132033

Documents
Product details : FESTO 162664 FILTER COMBINATION LFMBA-3/4-D-MAXI
Fine Filter combination LFMBA-3/4-D-MAXI Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 2522 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 1,211.73 excl. VAT
/ Each
£ 1,454.08 incl. VAT
- Delivery date on request
Contact a branch