SMC ZFZ-03-002E AIR SUCTION FILTER


Air Suction Filter

References
smc:ZFZ-03-002E
rubix:2610626
brand logo
brand logo
Technical specifications
Filter fineness70 µm
See all Specifications

Product details : SMC ZFZ-03-002E AIR SUCTION FILTER


Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Compact filter for vacuum suction.
•Improved alcohol resistance.
•Dual use for positive and negative pressures.
•Reduced pressure loss.
•Improved user friendliness.

Nominal Filtration Accuracy: E (70 μm)
Material of O-ring and Gasket: NBR

Technical specifications


Attributes
Logistic Weight5 g
Filter fineness70 µm
TypeAir Suction Filter
MaterialNBR
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ Each
£ 20.52 incl. VAT
  • Delivery usually within ( 4 ) days