References
SMC:AFF20-F02-D
Rubix:393A5325
Manufacturer :02163612

Documents
Product details : SMC AFF20-F02-D MAIN LINE FILTER
Strengths
Modular style line filter compliant with ISO 8573
Nominal filtration rating 1 µm
Connection size 1/8 to 1/2
Maximum flow rate up to 1500 l/min (ANR)
Transparent bowl guard.
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 1 µm |
| Type | filtr liniowy |
| Material | die-cast aluminium |
| Volume flow rate | 300 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 59.12 excl. VAT
/ Each
£ 70.94 incl. VAT
- Usually arrives within 14 working days