SMC AFF60-F10D-D MAIN LINE FILTER

Main Line Filter

See technical informationSee documents
References
SMC:AFF60-F10D-D
Rubix:393A5320
Manufacturer :AFF60-F10D-D
brand logo
Technical specifications
Threading diameter (inch)g 1 ''
Filter fineness1 µm
See all Specifications
Documents

Product details : SMC AFF60-F10D-D MAIN LINE FILTER


The new AFF70~90D improves upon the performance of the classic AFF with a 1 μm particulate rating and increased water removal capabilities.  Additionally, flow capacities are improved over the current models.  Installation space is saved by integrating the traditional AFF filtering function with the water removal of the AMG.  A lightweight stainless bowl assembly saves improves handling and simplifies service.

Strengths

Space-saving design, Labor-saving in piping Lightweight Port size: 1, 1 1/2, 2 Threads: Rc, G, NPT

Technical specifications


Attributes
Threading diameter (inch)g 1 ''
Filter fineness1 µm
Typefiltr liniowy
Materialdie-cast aluminium
Volume flow rate3700 l/min
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 281.22 excl. VAT
/ Each
£ 337.46 incl. VAT
  • Usually arrives within 14 working days