References
IMI Norgren:4438-03
Rubix:123A9555
Manufacturer :4438-03


Technical specifications
| Threading diameter (inch) | 1/4 - 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
Product details : NORGREN 4438-03 FILTER ELEMENT 40UM
Filter element 40 My
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 - 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | filter element |
| Material | sintered polypropylene |
| Volume flow rate | 2280 l/min |
| Max. service pressure | 17 bar |
| Min. temperature | -34 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 144.18 excl. VAT
/ Each
£ 173.02 incl. VAT
- Usually arrives within 14 working days