References
Festo:LF-1/4-D-MINI-A
Rubix:106A4772
Manufacturer :159617
EAN:4052568071721

Documents
Product details : FESTO 159617 FILTER LF-1/4-D-MINI-A
Filter LF-1/4-D-MINI-A With metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 186x55x78 mm |
|---|---|
| Logistic Weight | 406,5 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 40 µm |
| Material | zinc die cast |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 200.40 excl. VAT
/ Each
£ 240.48 incl. VAT
- Delivery usually within ( 8 ) days