SMC AMF650-F10 ODOUR REMOVAL FILTER


Compressed air filter SMC

References
smc:AMF650-F10
rubix:114A2943
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1 BSPP ''
See all Specifications

Product details : SMC AMF650-F10 ODOUR REMOVAL FILTER


Odour Removal Filter
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Odour Removal Filter
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.

Body Size (Applicable compressor output): 650C (37kw)
Thread: F (G)
Port Size: 10 (1)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x291x160 mm
Logistic Weight2100 g
Threading diameter (inch)G1 BSPP ''
Show UNSPSC/ECL@SS
£ 377.89 excl. VAT
/ Each
£ 453.47 incl. VAT
  • Delivery usually within ( 4 ) days