Active Carbon Filter
Threading diameter (inch) | g 3/4 '' |
---|
Logistic Weight | 902 g |
---|---|
Threading diameter (inch) | g 3/4 '' |
Material | die-cast zinc |
Volume flow rate | 900 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |