FESTO 532868 FILTER COMBINATION LFMBA-1/2-D-MIDI-DA
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1/2-D-MIDI-DA
Rubix:114A1466
Manufacturer :532868
EAN:4052568166045

Documents
Product details : FESTO 532868 FILTER COMBINATION LFMBA-1/2-D-MIDI-DA
Fine Filter combination LFMBA-1/2-D-MIDI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 1602,4 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 622.15 excl. VAT
/ Each
£ 746.58 incl. VAT
- Delivery date on request
Contact a branch