Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162622 FILTER LF-1/2-D-5M-MIDI-A
FESTO 162622 FILTER LF-1/2-D-5M-MIDI-A
LF Filter
References
festo:
LF-1/2-D-5M-MIDI-A
rubix:
115A1216
manufacturer :
162622
ean:
4052568131685
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162622 FILTER LF-1/2-D-5M-MIDI-A
Filter LF-1/2-D-5M-MIDI-A Degree of filtration 5 µm, with bowl guard and automatic Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
878,6
g
Threading diameter (inch)
1/2
''
Filter fineness
5
µm
Material
zinc die-cast
Volume flow rate
2000
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.18
excl. VAT
/
Each
£
200.62
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412006045
SMC AFF60-F10-D MAIN LINE FILTER
NORGREN F72G-3GN-AL3 FILTER EXCELON
FESTO 162659 FILTER COMBINATION LFMBA-1/4-D-MINI
FESTO 534501 FILTER CARTRIDGE MS4-LFP-C
FESTO 553046 MICRO FILTER
SMC AM40-F03-D MIST SEPARATOR
NORGREN B74G-4GK-AD1-RMN FILTER REGULATOR
FESTO 529615 FILTER MS6-LF-1/2-ERM
NORGREN F74V-4GN-EMA OIL VAPOUR REMOVAL FILTER
FESTO 192553 FILTER LF-D-MAXI
FESTO 186471 FILTER COMBINATION LFMBA-1/4-D-MIDI
NORGREN B07-233-M3KG FILTER REGULATOR
FESTO 529461 FINE FILTER MS4-LFM-1/4-BRM
AVENTICS FILTER 0821303440