FESTO 192392 FILTER REGULATOR LFR-3/4-D-DI-MAXI-A


LFR Filter Control Valve

References
festo:LFR-3/4-D-DI-MAXI-A
rubix:114A1699
manufacturer :192392
ean:4052568151287

Product details : FESTO 192392 FILTER REGULATOR LFR-3/4-D-DI-MAXI-A


Filter regulator LFR-3/4-D-DI-MAXI-A Output pressure max. 12 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1982 g
Materialzinc die-cast
Volume flow rate6800 l/min
Filter fineness40 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 352.75 excl. VAT
/ Each
£ 423.30 incl. VAT
  • Delivery usually within ( 11 ) days