NORGREN 74503-51 64 SERIES CONNECTOR KIT

Yoke Connector Kit

See technical informationSee documents
References
IMI Norgren:74503-51
Rubix:119A8243
Manufacturer :74503-51
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications
Documents

Product details : NORGREN 74503-51 64 SERIES CONNECTOR KIT


Connection set

Technical specifications


Attributes
Threading diameter (inch)3/8 ''
Max. service pressure17 bar
Design size64
Connection 1g3/8
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
  • Usually arrives within 14 working days