FESTO 185775 SERVICE UNIT LFR-1/2-D-MIDI-KF
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MIDI-KF
Rubix:124A4697
Manufacturer :185775
EAN:4052568145361

Documents
Product details : FESTO 185775 SERVICE UNIT LFR-1/2-D-MIDI-KF
Service unit combination LFR-1/2-D-MIDI-KF consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x100x220 mm |
|---|---|
| Logistic Weight | 2477 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 2920 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 946.06 excl. VAT
/ Each
£ 1,135.27 incl. VAT
- Delivery date on request
Contact a branch