AC20-D to AC60-D Filter + Regulator + Lubricator
Threading diameter (inch) | 3/8 '' |
---|
Threading diameter (inch) | 3/8 '' |
---|---|
Material | Polycarbonate |
Design size | 30 |
Filter fineness | 5 µm |
Connection 1 | G 3/8 in |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days