FESTO 159582 FILTER REGULATOR LFR-3/8-D-MIDI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-MIDI
Rubix:81226338
Manufacturer :159582
EAN:4052568011789

Documents
Product details : FESTO 159582 FILTER REGULATOR LFR-3/8-D-MIDI
Filter regulator LFR-3/8-D-MIDI With metal bowl guard and pressure gauge. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x90x60 mm |
|---|---|
| Logistic Weight | 1275 g |
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 3100 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/8 |
Show UNSPSC/ECL@SS
£ 244.49 excl. VAT
/ Each
£ 293.39 incl. VAT
- In stock: Next day delivery