SMC AC40-F04D AIR COMBINATION SET

AW-A Series Regulator Filter

See technical informationSee documents

References

SMC:AC40-F04D
Rubix:124A6396
Manufacturer :AC40-F04D
brand logo

Technical specifications

Threading diameter (inch)1/2 ''
See all Specifications

Documents

Product details : SMC AC40-F04D AIR COMBINATION SET


AC10-60 (FRL), Modular Type, Air Filter/Regulator, Lubricator

Technical specifications


Attributes
Logistic Weight2180 g
Threading diameter (inch)1/2 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Materialpolycarbonate
Volume flow rate5000 l/min
Design size40
Filter fineness5 µm
Connection 1g 1/2 in
Min. temperature-5 °C
Max. temperature60 °C
£ 126.13 excl. VAT
/ Each
£ 151.36 incl. VAT
  • Delivery usually within ( 4 ) days