FESTO 192610 FILTER REGULATOR LFR-1/8-D-5M-O-MINI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/8-D-5M-O-MINI
Rubix:133A3671
Manufacturer :192610
EAN:4052568079581

Documents
Product details : FESTO 192610 FILTER REGULATOR LFR-1/8-D-5M-O-MINI
Filter regulator LFR-1/8-D-5M-O-MINI With metal bowl guard without pressure gauge, degree of filtration 5 µm. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 476 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 650 l/min |
| Design size | 40 |
| Filter fineness | 5 µm |
| Connection 1 | g1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 183.59 excl. VAT
/ Each
£ 220.31 incl. VAT
- Delivery date on request
Contact a branch