References
Festo:FRC-1/8-D-MINI-A
Rubix:124A5830
Manufacturer :159608
EAN:4052568126704

Documents
Product details : FESTO 159608 SERVICE UNIT FRC-1/8-D-MINI-A
Service unit FRC-1/8-D-MINI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 700 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 404.78 excl. VAT
/ Each
£ 485.74 incl. VAT
- Delivery date on request
Contact a branch