FESTO 192442 SERVICE UNIT LFR-1/2-D-DI-MAXI-KC
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-DI-MAXI-KC
Rubix:123A9921
Manufacturer :192442
EAN:4052568151782

Documents
Product details : FESTO 192442 SERVICE UNIT LFR-1/2-D-DI-MAXI-KC
Service unit combination LFR-1/2-D-DI-MAXI-KC consisting of manual on/off valve and Filter regulator, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2625 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 4800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 781.96 excl. VAT
/ Each
£ 938.35 incl. VAT
- Delivery date on request
Contact a branch