FESTO 8098373 SERVICE UNIT MS4-EM1FR-1/4-D6-C-P-M-&
Service Unit
See technical informationSee documentsReferences
Festo:MS4-EM1FR-1/4-D6-C-P-M-AG-BAR-WPE-B
Rubix:263A6888
Manufacturer :8098373
EAN:4052568609122




Documents
Product details : FESTO 8098373 SERVICE UNIT MS4-EM1FR-1/4-D6-C-P-M-&
With its large product range, highly effective components and a wide choice of functions, the MS series from Festo offers a complete concept for compressed air preparation. It is suitable for simple standard applications as well as application-specific solutions with very high quality requirements. Available as individual components, pre-assembled combinations ex-stock, application-specific combinations or complete turnkey solutions. The five sizes in the MS series achieve maximum flow rates with minimum space requirements.
Strengths
•Integrated sensors
Safety functions
Saving energy
Safety functions
Saving energy
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
| Volume flow rate | 1800 l/min |
| Design size | 4 |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 112.97 excl. VAT
/ Each
£ 135.56 incl. VAT
- Delivery usually within ( 6 ) days