FESTO 185731 SERVICE UNIT LFR-1/8-D-MINI-KC
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/8-D-MINI-KC
Rubix:124A2495
Manufacturer :185731
EAN:4052568144920

Documents
Product details : FESTO 185731 SERVICE UNIT LFR-1/8-D-MINI-KC
Service unit combination LFR-1/8-D-MINI-KC consisting of manual on/off valve and Filter regulator, with Mounting brackets. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 763 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 750 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 358.21 excl. VAT
/ Each
£ 429.85 incl. VAT
- Delivery date on request
Contact a branch