FESTO 185743 SERVICE UNIT LFR-1/8-D-MINI-KD
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/8-D-MINI-KD
Rubix:123A9313
Manufacturer :185743
EAN:4052568145040

Documents
Product details : FESTO 185743 SERVICE UNIT LFR-1/8-D-MINI-KD
Service unit combination LFR-1/8-D-MINI-KD consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 946 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 595 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 642.27 excl. VAT
/ Each
£ 770.72 incl. VAT
- Delivery date on request
Contact a branch