References
Festo:FRC-1/2-D-5M-O-MIDI
Rubix:124A0011
Manufacturer :192655
EAN:4052568152963

Documents
Product details : FESTO 192655 SERVICE UNIT FRC-1/2-D-5M-O-MIDI
Service unit FRC-1/2-D-5M-O-MIDI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1860 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die casting |
| Volume flow rate | 1800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 416.05 excl. VAT
/ Each
£ 499.26 incl. VAT
- Delivery date on request
Contact a branch