FESTO 192463 SERVICE UNIT LFR-3/4-D-DI-MAXI-KC-A


LFR Service Unit Combination

References
festo:LFR-3/4-D-DI-MAXI-KC-A
rubix:124A0261
manufacturer :192463
ean:4052568151997
LFR-3/4-D-DI-MAXI-KC-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 192463 SERVICE UNIT LFR-3/4-D-DI-MAXI-KC-A


Service unit combination LFR-3/4-D-DI-MAXI-KC-A consisting of manual on/off valve and Filter regulator, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2555 g
Threading diameter (inch)3/4 ''
Materialzinc die-cast
Volume flow rate5400 l/min
Design size0
Show UNSPSC/ECL@SS
£ 557.22 excl. VAT
/ Each
£ 668.66 incl. VAT
  • Delivery usually within ( 26 ) days