FESTO 162723 FILTER REGULATOR LFR-3/4-D-5M-MIDI


LFR filter control valve

References
festo:LFR-3/4-D-5M-MIDI
rubix:114A3212
manufacturer :162723
ean:4052568132361

Product details : FESTO 162723 FILTER REGULATOR LFR-3/4-D-5M-MIDI


Filter regulator LFR-3/4-D-5M-MIDI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1230 g
MaterialZinc die cast
Volume flow rate2600 l/min
Filter fineness5 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 159.50 excl. VAT
/ Each
£ 191.40 incl. VAT
  • Delivery usually within ( 11 ) days