FESTO 192375 FILTER REGULATOR LFR-3/4-D-O-DI-MAXI


LFR Filter Control Valve

References
festo:LFR-3/4-D-O-DI-MAXI
rubix:114A3360
manufacturer :192375
ean:4052568151119

Product details : FESTO 192375 FILTER REGULATOR LFR-3/4-D-O-DI-MAXI


Filter regulator LFR-3/4-D-O-DI-MAXI Output pressure max. 12 bar, with metal bowl guard, without pressure gauge. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1772,8 g
MaterialZinc die-cast
Volume flow rate6800 l/min
Filter fineness40 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 277.85 excl. VAT
/ Each
£ 333.42 incl. VAT
  • Delivery usually within ( 11 ) days