3M 16740 PPS LID & LINER KITS LARGE 850ML 125 MICRO


Lid and Liner Kit

References
3m:16740
rubix:4507879
manufacturer :7100067466
ean:4054596009356
brand logo
brand logo
Technical specifications

Product details : 3M 16740 PPS LID & LINER KITS LARGE 850ML 125 MICRO


3M™ PPS™ Lid & Liner Kits (first version - not compatible with 3M™ PPS™ Series 2.0 items) contain 50 (or 75) disposable lids, 50 disposable liners and 24 sealing plugs, specifically for use with the 3M™ PPS™ Paint Preparation System. Each 3M™ PPS™ lid features a welded-in filter which effectively strains paint material during application. Choose lids with 125 micron filters, which are often recommended for waterborne paint materials; or 200 micron filters for traditional solvent-based paint materials. Always reference your paint manufacturer to ensure the recommended filter to strain the material. Lids and liners are sized specifically for the range of 3M™ PPS™ Cups & Collars (first version), allowing technicians to mix graduated measurements of up to 850 ml. Lid and liner sizes include: 3M™ PPS™ Lid & Liner Kit Mini Size for use with 180 ml 3M™ PPS™ Cups & Collars - excellent for spot repairs and 1-panel repairs 3M™ PPS™ Lid & Liner Kit Midi Size for use with 400 ml 3M™ PPS™ Cups & Collars - great for 2-panel repairs 3M™ PPS™ Lid & Liner Kit Standard Size for use with 650 ml 3M™ PPS™ Cups & Collars - excellent for 3-panel repairs 3M™ PPS™ Lid & Liner Kit Large Size or use with 850 ml 3M™ PPS™ Cups & Collars - ideal for 4-panel repairs

Strengths

•Designed and only for use with 3M™ PPS™ items. Not compatible with 3M™ PPS™ Series 2.0 items
Kits contain disposable lids with micron filters, liners and sealing plugs
3M™ PPS™ Paint Preparation System is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
3M™ PPS™ Paint Preparation System reduces cleaning solvent consumption and reduces prep and clean-up time
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials

Technical specifications


Attributes
Packaged dimensions (D x W x H)150x300x400 mm
Package weight1005 g
TypeLarge Kit
Show UNSPSC/ECL@SS
£ 45.77 excl. VAT
/ Each
£ 54.92 incl. VAT
  • In stock: Next day delivery