Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Functional undershirt
HELLYHAN 75105_990-M HH LIFA CREWNECK BLACK M
HELLYHAN 75105_990-M HH LIFA CREWNECK BLACK M
Lifa Jersey
References
helly hansen:
75105_990-M
rubix:
80450955
ean:
7040055682618
Technical specifications
Colour
black
Size
m
Main material
polypropylene
See all Specifications
Product details
Technical specifications
Product details : HELLYHAN 75105_990-M HH LIFA CREWNECK BLACK M
HH Lifa. No shoulder seams. No seams on sides. Flat seams for maximum comfort. Composition: 100% polypropylene, 125 g/m².
Strengths
Lifa® Stay Warm technology: wicks away perspiration and keeps you dry.
Technical specifications
Attributes
Colour
black
Size
m
Main material
polypropylene
Material
100% polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.49
excl. VAT
/
Each
£
40.19
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GISS 882886 THERMAL UNDERWEAR IN ZARGUN FIBRE XL
PORTWEST B126BKRM LADIES THERMAL L/S T-SHIRT
HELLYHAN 75210_595-XL WOMENS HH LIFA MERINO HALF ZIP NAVY/ST'BLUE XL
REGATTA TRU112 500 THERMAL LONG SLEEVE VEST BLUE S
MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE DANTH/BLACK XS
MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE DANTH/BLACK 2XL
HELLYHAN 75105_990-3XL HH LIFA CREWNECK BLACK 3XL
HELLYHAN 75209_595-M WOMENS HH LIFA MERINO CREWNECK NAVY/STONE BLUE M
HELLYHAN 75105_590-3XL HH LIFA CREWNECK NAVY 3XL
REGATTA TRU112 900 THERMAL LONG SLEEVE VEST WHITE M
PORTWEST B126BKRS LADIES THERMAL L/S T-SHIRT BLACK SMALL
ROEBUCK L/SLV THRML TEE WHT XXL
MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE DANTH/BLACK XL
REGATTA TRU111 900 THERMAL SHORT SLEEVE VEST WHITE S
REGATTA TRU111 900 THERMAL SHORT SLEEVE VEST WHITE XL