• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Chain hoists and trolleys(32)
  • Spring balancers and dynamometers(13)
  • Lifting slings and round slings(152)
  • Lifting chains, lifting links and lifting hooks(133)
  • Hoisting cables, wire rope hoists, winches, tensioners and ropes(100)
  • Lifting clamps, lifting attachments, lifting structures and cranes(186)
  • Stowing systems(39)
  • Lifting equipment(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting equipment
Lifting tools
Hydraulic jack
TANGYE JACK 12 TONNE EU12/3

TANGYE JACK 12 TONNE EU12/3


Hydraulic jack Tangye

References
tangye:EU12/3
rubix:280177
brand logo
brand logo

Product details
Technical specifications

Product details : TANGYE JACK 12 TONNE EU12/3


Technical specifications


Attributes
No attributes to display for this product
£ 152.42 excl. VAT
/ Each
£ 182.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ENERPAC RC252 CYLINDERENERPAC 5 TON HAYDRAULIC CYLINDER RC55ENERPAC WR-5 SPREAD CYLINDERENERPAC RC-1012 JACKENERPAC RCS1002 90 TON LOW HEIGHT CYLINDER 141MM CLOSED 57MM STROKEENERPAC RC-53 SINGLE ACTING 5T CYLINDERENERPAC RC-104 SINGLE ACTING 10T CYLINDERENERPAC RCH-123 HOLLOW CYLINDER 13 TONNE CLASS 76MM STROKESPARTEX 886860 CYLINDER S/A S/R 10 TM 54 MM STROKEENERPAC SA SPRING RETURN RAM RC-1010ENERPAC PRECISIONPRODCYL BRD-43ENERPAC SA SPRING RETURN RAM RC-1014ENERPAC 20 TON HYDRAULIC CYLINDER RCS201ENERPAC LH SPRING RETURN RAM RSM-300ENERPAC RC256 CYLINDER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories