ROEBUCK TELESCOPIC SUPPORT LIFTING HEIGHT 160-290MM 865202


Extension support prop

References
roebuck:865202
rubix:209A7252
ean:3660338195822
TELESCOPIC SUPPORT Lifting height mm 160-290
brand logo
Technical specifications
Safe working load SWL60 kg
Building height2900 mm
Lifting height1600 mm
See all Specifications

Product details : ROEBUCK TELESCOPIC SUPPORT LIFTING HEIGHT 160-290MM 865202


Can be extended by sliding..
Final screw adjustment..
Secure lock..
Non-skid rubber retaining pads..
Multipurpose tool: MAINTAIN, SUPPORT, BLOCK..
Maximum load up to 60 kg..
Telescopic prop 160 - 190 cm

Strengths

Secure lock, final screw adjusment, versatile retaining pads, max load up to 60kg

Technical specifications


Attributes
Safe working load SWL60 kg
Building height2900 mm
Lifting height1600 mm
Typeprop
Weight2.3 kg
Show UNSPSC/ECL@SS
£ 48.46 excl. VAT
/ Each
£ 58.15 incl. VAT
  • Usually arrives within 14 working days