Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting equipment
Lifting tools
Hydraulic trolley jack
BAHCO BH12000 2T LOW ENTRY JACK
BAHCO BH12000 2T LOW ENTRY JACK
Jack 2T
References
bahco:
BH12000
rubix:
2585561
ean:
7314150178803
Technical specifications
Safe working load SWL
2000
kg
Length
790
mm
Min height
70
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BH12000 2T LOW ENTRY JACK
Jack 2T
Technical specifications
Attributes
Logistic Weight
45000
g
Safe working load SWL
2000
kg
Length
790
mm
Min height
70
mm
Max height
490
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
476.45
excl. VAT
/
Each
£
571.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DL.2BTI 2T INTENSIVE BOTTLE JACK
BAHCO BH11500 1.5T LONG REACH JACK
BAHCO BH1EU3000 3T COMPACT JACK
370A9379 FORKLIFT JACK 4000KG LOAD RATING YELLOW
370A9380 FORKLIFT JACK 7000KG LOAD RATING YELLOW
SEALEY 1500TR TRANSMISSION JACK
BAHCO BH13000 3T COMPACT JACK
FACOM DL.5BTI 5T INTENSIVE BOTTLE JACK
ROEBUCK TELESCOPIC SUPPORT LIFTING HEIGHT 65-115MM 865200
TANGYE CYLINDER LRSS10-15
370A9378 ROTATIONAL MACHINE JACK 5000KG LOAD RATING YELLOW
ENERPAC PRECISIONPRODCYL BRD-43
ENERPAC RCH-123 HOLLOW CYLINDER 13 TONNE CLASS 76MM STROKE
ENERPAC RC-1012 JACK
STANLEY FMHT83550-1 FATMAX TRADELIFT (SINGLE)