Single effect cylinder, return under load
Safe working load SWL | 10000 kg |
---|---|
Lifting height | 175 mm |
Cylinder stroke | 54 mm |
Safe working load SWL | 10000 kg |
---|---|
Lifting height | 175 mm |
Cylinder stroke | 54 mm |
Cylinder diameter | 60 mm |
Oil capacity | 86 cm³ |
Usually arrives within 14 working days