Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting equipment
Lifting tools
Hydraulic trolley jack
BAHCO BH11500 1.5T LONG REACH JACK
BAHCO BH11500 1.5T LONG REACH JACK
Jack 1,5T
References
bahco:
BH11500
rubix:
2585563
ean:
7314150178797
Technical specifications
Safe working load SWL
1500
kg
Length
945
mm
Min height
70
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BH11500 1.5T LONG REACH JACK
Jack 1,5T
Technical specifications
Attributes
Logistic Weight
47000
g
Safe working load SWL
1500
kg
Length
945
mm
Min height
70
mm
Max height
610
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
633.12
excl. VAT
/
Each
£
759.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BH1EU3000 3T COMPACT JACK
FACOM DL.5BTI 5T INTENSIVE BOTTLE JACK
370A9379 FORKLIFT JACK 4000KG LOAD RATING YELLOW
BAHCO BH12000 2T LOW ENTRY JACK
370A9380 FORKLIFT JACK 7000KG LOAD RATING YELLOW
SEALEY 1500TR TRANSMISSION JACK
BAHCO BH13000 3T COMPACT JACK
FACOM DL.2BTI 2T INTENSIVE BOTTLE JACK
ENERPAC RCH-123 HOLLOW CYLINDER 13 TONNE CLASS 76MM STROKE
ENERPAC RCS1002 90 TON LOW HEIGHT CYLINDER 141MM CLOSED 57MM STROKE
SEALEY 1153CXHV TROLLEY JACK 3 TONNE LONG REACH HEAVY-DUTY HI-VIS
ENERPAC RC-53 SINGLE ACTING 5T CYLINDER
ENERPAC HOLLOW CYLINDER RCH-206
ENERPAC 20 TON HYDRAULIC CYLINDER RCS201
ENERPAC PRECISIONPRODCYL BRD-41