TB DAVIES 2.6M LIGHT DUTY COMBINATION LADDER 7 RUNG 1300-312


Light Duty Combination Ladder

References
tb davies:1300-312
rubix:2546478
ean:5060356910731
brand logo
brand logo
Technical specifications
Number of levels9
Maximum working height6.5 m
Weight16 kg
See all Specifications

Product details : TB DAVIES 2.6M LIGHT DUTY COMBINATION LADDER 7 RUNG 1300-312


The light duty combination ladder is a versatile multi-function ladder that can be used as a straight extension, basic A-frame step, extended A-frame step and stairwell ladder that is easy to use and light enough to carry comfortably between jobs.

Strengths

Rigid box section stiles
Wide horizontal stabiliser bar
Max Load 150kg
EN131

Applications

Use as an extension, extended A-frame and stairwell ladder

Technical specifications


Attributes
Number of levels9
Maximum working height6.5 m
Weight16 kg
Retracted length2.6 m
Show UNSPSC/ECL@SS
£ 242.34 excl. VAT
/ Each
£ 290.81 incl. VAT
  • Usually arrives within 14 working days