Heavy-Duty Fibreglass Swingback Step Ladder
Number of levels | 6 |
---|---|
Maximum working height | 2.547 m |
Weight | 7 kg |
Number of levels | 6 |
---|---|
Maximum working height | 2.547 m |
Weight | 7 kg |
Type | swingback step ladder |
Retracted length | 1.555 m |
Usually arrives within 14 working days