SPARTEX 887545 STEPLADDERS NUMBER OF LEVELS 8


Step ladder

References
spartex:887545
rubix:386A7839
ean:3660338409059
brand logo
brand logo
Technical specifications
Number of levels8
Maximum working height3.82 m
Weight8.3 kg
See all Specifications

Product details : SPARTEX 887545 STEPLADDERS NUMBER OF LEVELS 8


Means of access to heights for non-permanent and non-repetitive professional work..
Structure made of reinforced aluminium tubular profile..
Single set step 80 mm..
Joints in cast aluminium..
Footrest shelf: 250 x 250 mm.
Tool-holder shelf with housing and bucket hook..
150 kg load, tested at 260 kg.
Guard height: 638 mm.
Safety tip: Any height access equipment must be checked once a year. Standard: EN 131 - decree 96 333 - label 65

Strengths

With non-slip pads.

Applications

Professional and domestical use

Technical specifications


Attributes
Number of levels8
Maximum working height3.82 m
Weight8.3 kg
Typestep on foot
Platform height1.82 m
Retracted length2.68 m
Show UNSPSC/ECL@SS
£ 264.22 excl. VAT
/ Each
£ 317.06 incl. VAT
  • Usually arrives within 14 working days