References
Alpha Solway:CSTE-L
Rubix:2577717
EAN:5060414981055

Product details : SKYTEC CCCST/005500/GN3 CSTE TROUSERS GREEN SIZE L
Manufactured from a soft touch, flexible 320gm2 EPVC / Polyester fabric to provide a durable, highly chemical resistant barrier, whilst providing extra comfort to the wearer. Lighter and more flexible than standard PVC to reduce wearer fatigue. Excellent chemical resistance against many acids and alkalis.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | epvc / polyester |
Show UNSPSC/ECL@SS
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
- Usually arrives within 14 working days
