ORN 8900 SCRUB TROUSERS BOTTLE XS 8900-BG-UH-XS
ORN 8900 SCRUB TROUSERS BOTTLE
See technical informationReferences
Orn:8900.BG.UH.XS
Rubix:354A7661
EAN:5055748797243

Product details : ORN 8900 SCRUB TROUSERS BOTTLE XS 8900-BG-UH-XS
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in
• Comfortable to wear
• Full elasticated waist complete with drawstring ties
• Single right front patch pocket
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xs |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 145 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Usually arrives within 14 working days
