References
SMC:CKZT40-135T
Rubix:2600899
Manufacturer :CKZT40-135T
EAN:3618035753043

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 135 mm |
| Type | line clamp cylinder |
Documents
Product details : SMC CKZT40-135T SLIM LINE POWER CLAMP
Power Clamp Cylinder
Spatter proof construction
Bore sizes (mm): 25, 32, 40, 50, 63, 80
3 arm styles
Unclamping angle from 30° to 135°
Equipped with a proximity switch
Manually operated handle is available.
Spatter proof construction
Bore sizes (mm): 25, 32, 40, 50, 63, 80
3 arm styles
Unclamping angle from 30° to 135°
Equipped with a proximity switch
Manually operated handle is available.
•Bore sizes: 40, 50, 63, 80
•Port thread type G or NPT
•Space saving design
•8 arm opening angles
•Turck or P & F switch type
Bore Size: 40mm
Cylinder Port: G
Arm Opening Angle: 135°
Switch Type: T (Turck)
•Port thread type G or NPT
•Space saving design
•8 arm opening angles
•Turck or P & F switch type
Bore Size: 40mm
Cylinder Port: G
Arm Opening Angle: 135°
Switch Type: T (Turck)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x266x115 mm |
|---|---|
| Logistic Weight | 1000 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 135 mm |
| Type | line clamp cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 523.82 excl. VAT
/ Each
£ 628.58 incl. VAT
- Delivery usually within ( 8 ) days