NORGREN RA/802050/M/50 DOUBLE ACT MAGNET CYLINDER
NORGREN RA/802050/M/50 DOUBLE ACT MAGNET CYLINDER
See technical informationReferences
IMI Norgren:RA/802050/M/50
Rubix:107A0905
Manufacturer :RA/802050/M/50


Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | double-acting tie-rod cylinder (isoline) |
Product details : NORGREN RA/802050/M/50 DOUBLE ACT MAGNET CYLINDER
ISOLine™ Tie rod double acting cylinder RA/802050/M/50
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | double-acting tie-rod cylinder (isoline) |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 153.14 excl. VAT
/ Each
£ 183.77 incl. VAT
- Usually arrives within 14 working days