PROSOLVE LINE MARKER 750ML GREEN


Line marker aerosol

References
blue diamond stl:PVLMG7
rubix:2574563
brand logo
brand logo
Technical specifications
Capacity750 ml
ColourGreen

Product details : PROSOLVE LINE MARKER 750ML GREEN


ProSolve Linemarker is a quick-drying and durable acrylic linemarking paint which is a lead and xylene-free formulation, for use on concrete, tarmac, wood and composites. Used widely in many industries for marking, surveying, road marking, car parks, tennis courts, golf courses, warehousing and any area requiring lines for demarcation.

Strengths

Bold colour pigments for most dry, dust free surfaces, Suitable for warehouses, car parks, spot and road marking, playing fields and golf courses, A semi-permanent finish, Formulated to create long lasting markings and RAL 6024

Applications

ProSolve Line Marker Paint is a high-quality fast drying and hard-wearing acrylic line marking paint which is a lead and xylene-free formulation. No other paint on the market comes close to having the bright, vibrant, hard-wearing colour that you need from your marking paint. This line marker produces clean and sharp lines and fits all of our applications to make application easier. Available in 750ml cans they provide long-lasting, great coverage. It's an excellent line marker for grass, concrete, tarmac, wood and composites, in fact, you can spray this anywhere and get a great result. Line marking spray is used widely in many industries for marking, surveying, road marking, car parks, tennis courts, golf courses, warehousing and any area requiring lines for demarcation. Suitable for: Concrete Grass Car Parks This is a semi-permanent marker paint; no marking paint is completely permanent and they will all need reapplying at some time. A properly prepared and marked line should last you years, but obviously, this all depends on the traffic the area receives and the environmental conditions. We have a number of different Applicators for use with our line marker range. Colour: Green

Technical specifications


Attributes
Capacity750 ml
ColourGreen
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
  • In stock: Next day delivery