PROSOLVE SHARPLINER 600ML PAINT AEROSOL WHITE


Sharpliner paint marker aerosol

References
blue diamond stl:PVSHR6
rubix:2574582
ean:5060129363795
brand logo
brand logo
Technical specifications
Capacity600 ml
ColourRed

Product details : PROSOLVE SHARPLINER 600ML PAINT AEROSOL WHITE


ProSolve Trade; Sharp Liner Marker is a high-quality, fast-drying and hard-wearing acrylic marking paint which is a lead and xylene-free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry.


RAL: 9016 (Traffic White)

Strengths

Excellent for colour coding timber, steel etc, Wide range of colours, A professional grade marking paint, Quick drying and long lasting and Bright and vivid colours

Applications

Sharpliner (600ml) has been the #1 choice in the Steel Industry for decades, a solid choice for marking with an incredible range of 16 colours. ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry. It is an inverted aerosol which means that it must be used pointing down. Available in Black, Blue, Brown, Dark Green, Gold, Green, Grey, Magenta, Orange, Pale Blue, Pink, Purple, Red, Silver, White, and Yellow. - Colour: White

Technical specifications


Attributes
Capacity600 ml
ColourRed
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • In stock: Next day delivery