SMC CDG5BA32TFSV-300 STAINLESS STEEL CYLINDER
Linear Actuators CG5
See technical informationSee documentsReferences
SMC:CDG5BA32TFSV-300
Rubix:108A1082

Documents
Product details : SMC CDG5BA32TFSV-300 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
C(D)G5-S, Stainless Steel Cylinder, Double Acting, Single Rod Configurator
Technical specifications
Attributes
| Logistic Weight | 1590 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
| Type | cd |
Show UNSPSC/ECL@SS
£ 221.01 excl. VAT
/ Each
£ 265.21 incl. VAT
- Delivery usually within ( 4 ) days