SMC MBL50-690Z AIR CYLINDER


Air Cylinder

References
smc:MBL50-690Z
rubix:203A6011
brand logo
brand logo
Technical specifications
Cylinder diameter50 mm
Cylinder stroke690 mm
TypeAir Cylinder
See all Specifications

Product details : SMC MBL50-690Z AIR CYLINDER


The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more

Strengths

•End lock type air cylinder
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable

Technical specifications


Attributes
Logistic Weight5030 g
Cylinder diameter50 mm
Cylinder stroke690 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 450.53 excl. VAT
/ Each
£ 540.64 incl. VAT
  • Delivery usually within ( 29 ) days