SMC CDG5BN40SR-500 STAINLESS STEEL CYLINDER
Linear Actuators CG5
See technical informationSee documentsReferences
SMC:CDG5BN40SR-500
Rubix:112A6780
EAN:3618035878623

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | stainless steel cylinder |
Documents
Product details : SMC CDG5BN40SR-500 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | stainless steel cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 228.75 excl. VAT
/ Each
£ 274.50 incl. VAT
- Delivery usually within ( 4 ) days