Round Body Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Round Body Cylinder |
Logistic Weight | 626 g |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 200 mm |
Type | Round Body Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 22 mm |
Delivery usually within ( 7 ) days