MARKAL 096961 PRO-LINE HP MARKER YELLOW
Liquid paint marker for marking on oily surfaces - PAINT-RITER+ OILY SURFACE - HP
See technical informationSee documentsReferences
Markal:096961
Rubix:2000462
Manufacturer :96961
EAN:0048615970103





Documents
Product details : MARKAL 096961 PRO-LINE HP MARKER YELLOW
PAINT-RITER®+ Oily Surface offers excellent marking performance on oily and greasy surfaces. High-performance paint penetrates oil and grease, then dries quickly to produce permanent, high-visibility markings that resist wear and weathering, and won't fade...
Strengths
Unique paint formula that won't run and dries quickly on oily surfaces for precise permanent marking. Xylene-free paint to minimize health risks and comply with California Proposition 65, EPA HAPS and U.S. SARA 313. Solid metal tank and tip to minimize breakage and ensure long-lasting use. Easy-to-grip cap with clip for convenient pocket storage. Marking range: -46°C to 66°C (-50°F to 150°F)
Applications
Metal fabrication. Automotive and other means of. transportation. Industrial manufacturing. Steel and steel trading. Oil and gas. Construction. Aviation and aircraft construction.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- In stock: Next day delivery
