References
Edding:780-PK10
Rubix:80052023
Product details : EDDING 780 PAINT MARKER RED PK10
The edding 780 paint marker is designed for ultra-precise, permanent marking on metal, glass, plastic, and other smooth surfaces. With a 0.8 mm bullet nib, it’s ideal for fine-detail work in manufacturing, maintenance, and technical applications. The ink is heat-resistant up to 400°C, with white and yellow remaining visible up to 1000°C.
Ultra-Fine Marking: 0.8 mm metal framed nib for sharp, controlled lines in tight spaces.
High-Opacity Ink: Clear, permanent marks on dark or transparent surfaces.
Durable & Weatherproof: Quick-drying, lightfast, and wear-resistant for long-term use.
Safe for Workspaces: Low-odour, xylene- and toluene-free ink.
Built to Last: Aluminium barrel with replaceable nibs for extended life.
Available in an assortment of Colours: Including options for high-temperature visibility.
Perfect for precision marking in high-heat or high-performance environments, the edding 780 delivers reliable results where accuracy matters most.
Extra-fine 0.8 mm paint marker for precise, permanent marking on metal, glass, plastic, and more. Quick-drying, waterproof, and wear-resistant ink, heat-resistant up to 400°C (white, and yellow visible up to 1000°C). Low-odour and xylene-free. Spare nibs available.
Strengths
Highly opaque marking results on almost all materials, including dark and smooth surfaces with a solvent- and heat-resistant ink.
Weatherproof, solvent and heat-resistent ink.
Exceptional ink for heat-resistant marks up to 400 °C and some colours (White & Yellow) are still visible up to 1000 °C.
Extra-fine durable nib (0.8mm) ensures consistent application.
Visible marking even in compromised lighting conditions.
High-quality brand product, made in Germany.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Tip size | 0.8 mm |
Show UNSPSC/ECL@SS
£ 31.11 excl. VAT
/ Each
£ 37.33 incl. VAT
- In stock: Next day delivery

