References
Edding:950 INDUSTRY PAINTER BLACK
Rubix:80816838
Manufacturer :4-950001
EAN:4004764019649






Documents
Product details : EDDING 950 INDUSTRY PAINTER BLACK
Engineered for the toughest industrial environments, this black marker delivers bold, highly visible marks where conventional pens fail. Its twist-out, wax-like nib glides smoothly over dirty, corroded, or uneven surfaces—making it the go-to tool for professionals in metalworking, construction, and heavy industry.
Maximum surface grip: Writes effortlessly on rust, dirt, moisture, and rough textures like stone, wood, and corroded metal.
Bold, lasting marks: Highly opaque, waterproof, smudge-proof, and lightfast colour paste ensures visibility and durability.
Extreme condition ready: Heat-resistant up to 300 °C and even usable underwater for marking in the most demanding environments.
Robust application: Broad stroke width up to 10 mm with a twist-out nib for smooth, controlled marking.
Available in a variety of colours: with low-odour, wear-resistant formulation.
Whether you're marking steel beams in the rain or tagging rough timber on-site, the edding 950 delivers unmatched performance where it matters most.
Engineered for extreme conditions, this yellow marker delivers bold, permanent marks on rough, rusty, wet, or dirty surfaces. Its twist-out wax-like nib and ultra-opaque, smudge-proof colour paste ensure high visibility and durability—on-site or underwater.
Strengths
Designed for permanent marking on rough, rusty, or soiled surfaces like metal, stone, and wood.
Twist-out wax-like nib, with a broad stroke width of up to 10 mm, delivering a smooth application.
Highly opaque, waterproof, smudge-proof, and lightfast colour paste.
Heat-resistant up to 300°C for reliable performance in extreme conditions.
Can be used underwater, providing clear marks on clean or rough surfaces.
Low-odour, wear-resistant, and durable, ensuring long-lasting use.
Applications
Concrete/Stone, Glass, Metal/Steel/Iron, Rubber, Wood
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 10 mm |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Usually arrives within 14 working days
